Shop All Equipment & Container Labels
Ghs Safety
Label, Gloss Paper, Environment, PK1120
Mfr # GHS1216
Zoro # G4012662
product price: $23.99
/pk 1120, $0.02/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Environment
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1216
- Zoro # G4012662
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Legend | Environment |
Material | Paper |
Legend/Background Color | Black, Red, White |
Hazard Communication Standard | GHS |
Standards | Globally Harmonized System |
Preprinted Images | Environment Pictogram |
Adhesive | Adhesive |
Number of Labels | 1,120 |
Preprinted Image | Environment Pictogram |
Thickness | 0.0035 in |
Adhesive Properties | Permanent Adhesive |
Product Type | GHS Label |
Preprinted Text | Environment |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Environment Pictogram, Preprinted Text Environment, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL, 50 PK, Blue (SG-375-XL)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCF8)
- SIGNMISSION OSHA Sign 1. Read & Understand Operation Manual 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SI-D-35-L-11422-10PK)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Solid Vest, Hi-Vis Green, XL (SV4GSXL)
- GHS SAFETY Label, Gloss Paper, Full Body Suit, PK1120 (GHS1220)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- Ghs Safety Equipment & Container Labels