Shop All Equipment & Container Labels
Ghs Safety
Label, Gloss Paper, Corrosion, PK1120
Mfr # GHS1211
Zoro # G3919745
product price: $25.99
/pk 1120, $0.02/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Corrosion
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1211
- Zoro # G3919745
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 1 in |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Legend | Corrosion |
Material | Paper |
Legend/Background Color | Black, Red, White |
Standards | Globally Harmonized System |
Hazard Communication Standard | GHS |
Preprinted Images | Corrosive Pictogram |
Product Type | GHS Label |
Preprinted Image | Corrosive Pictogram |
Adhesive | Adhesive |
Thickness | 0.0035 in |
Adhesive Properties | Permanent Adhesive |
Preprinted Text | Corrosion |
Number of Labels | 1,120 |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Corrosive Pictogram, Preprinted Text Corrosion, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GHS SAFETY Label, Gloss Paper, Full Body Suit, PK1120 (GHS1220)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-724-5PK (HWL-535-724-5PK)
- Ghs Safety Equipment & Container Labels