Shop All Equipment & Container Labels
Ghs Safety
Label, Gloss Paper, Boots, PK1120
Mfr # GHS1221
Zoro # G4062134
product price: $18.99
/pk 1120, $0.02/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Boots
- Material Paper
- Legend/Background Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1221
- Zoro # G4062134
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1 in dia |
Width | 1 in dia |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Legend | Boots |
Material | Paper |
Legend/Background Color | Black, White |
Hazard Communication Standard | GHS |
Standards | Globally Harmonized System |
Thickness | 0.0035 in |
Adhesive | Adhesive |
Adhesive Properties | Permanent Adhesive |
Preprinted Images | Boots Pictogram |
Number of Labels | 1,120 |
Product Type | GHS Label |
Preprinted Text | Boots |
Color | Black & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Boots Pictogram, Preprinted Text Boots, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1 in, Number of Labels 1,120, Package Quantity 1120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Visor Protector - Single (PR01545SP)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- GHS SAFETY Label, Gas Cylinder, Gloss Paper, PK1820 (GHS1226)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- Ghs Safety Equipment & Container Labels