Shop All Equipment & Container Labels
Ghs Safety
Label, Flame Over Circle, Gloss, PK1820
Mfr # GHS1225
Zoro # G4048527
product price: $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Flame Over Circle
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1225
- Zoro # G4048527
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Subject Matter | Instruction |
Item | Label |
Language | English |
Legend | Flame Over Circle |
Material | Paper |
Legend/Background Color | Black, Red, White |
Standards | Globally Harmonized System |
Hazard Communication Standard | GHS |
Preprinted Image | Flame Pictogram |
Thickness | 0.0035 in |
Preprinted Images | Flame Over Circle Pictogram |
Preprinted Text | Flame Over Circle |
Number of Labels | 1,820 |
Adhesive Properties | Permanent Adhesive |
Adhesive | Adhesive |
Product Type | GHS Label |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Flame Over Circle Pictogram, Preprinted Text Flame Over Circle, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- KLEIN TOOLS Heavy Duty Gloves, Small (60598)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (E2SW03A000)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- GHS SAFETY Label, Gloss Paper, Corrosion, PK1120 (GHS1211)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1820 (GHS1231)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC376 (LELC376)
- Ghs Safety Equipment & Container Labels