Shop All Equipment & Container Labels
Ghs Safety
Label, Flame, Gloss Paper, PK1820
Mfr # GHS1229
Zoro # G4102411
original price:
$25.62
13% off
new price: $22.19
/pk 1820, $0.01/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Flame
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1229
- Zoro # G4102411
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Subject Matter | Instruction |
Item | Label |
Language | English |
Legend | Flame |
Material | Paper |
Legend/Background Color | Black, Red, White |
Hazard Communication Standard | GHS |
Standards | Globally Harmonized System |
Preprinted Text | Flame |
Preprinted Image | Flame Pictogram |
Number of Labels | 1,820 |
Preprinted Images | Flame Pictogram |
Thickness | 0.0035 in |
Adhesive Properties | Permanent Adhesive |
Product Type | GHS Label |
Adhesive | Adhesive |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Flame Pictogram, Preprinted Text Flame, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- KISHIGO L-XL Pink Enhanced Visibility Multi Pocket Vest (B107-L-XL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21296)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- GHS SAFETY Label, Environment, Gloss Paper, PK1820 (GHS1233)
- GHS SAFETY Label, Gloss Paper, Full Body Suit, PK1120 (GHS1220)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- GHS SAFETY Label, Gas Cylinder, Gloss Paper, PK1820 (GHS1226)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86516)
- Ghs Safety Safety Labels