Shop All Equipment & Container Labels
Ghs Safety
Label, Environment, Gloss Paper, PK1820
Mfr # GHS1233
Zoro # G4093975
original price:
$31.68
41% off
new price: $18.69
/pk 1820, $0.01/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Environment
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1233
- Zoro # G4093975
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Legend | Environment |
Material | Paper |
Legend/Background Color | Black, Red, White |
Standards | Globally Harmonized System |
Hazard Communication Standard | GHS |
Preprinted Image | Environment Pictogram |
Product Type | GHS Label |
Number of Labels | 1,820 |
Preprinted Images | Environment Pictogram |
Preprinted Text | Environment |
Adhesive Properties | Permanent Adhesive |
Thickness | 0.0035 in |
Adhesive | Adhesive |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Environment Pictogram, Preprinted Text Environment, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Z21 (474Z21)
- ACCUFORM Parking Sign, 14"H, 10"W, Plastic, MVHR402VP (MVHR402VP)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- GHS SAFETY Label, Exploding Bomb, Gloss Paper, PK1120 (GHS1210)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GHS SAFETY Label, Corrosion, Gloss Paper, PK1820 (GHS1228)
- PIG New Pig Solvent Contaminated Wipes Label (SGN1090-423)
- Ghs Safety Safety Labels