Shop All Equipment & Container Labels
Ghs Safety
Label, Corrosion, Gloss Paper, PK1820
Mfr # GHS1228
Zoro # G4230712
product price: $21.95
/pk 1820, $0.01/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Corrosion
- Material Paper
- Legend/Background Color Black, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1228
- Zoro # G4230712
- Country of Origin Canada
- Category Equipment & Container Labels
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Subject Matter | Information |
Item | Label |
Language | English |
Legend | Corrosion |
Material | Paper |
Legend/Background Color | Black, Red, White |
Hazard Communication Standard | GHS |
Standards | Globally Harmonized System |
Thickness | 0.0035 in |
Preprinted Images | Corrosive Pictogram |
Preprinted Image | Corrosive Pictogram |
Product Type | GHS Label |
Preprinted Text | Corrosion |
Number of Labels | 1,820 |
Adhesive | Adhesive |
Adhesive Properties | Permanent Adhesive |
Color | Black, Red & White |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Corrosive Pictogram, Preprinted Text Corrosion, Product Type GHS Label, Standards Globally Harmonized System, Thickness 0.0035 in, Width 1/2 in, Number of Labels 1,820, Package Quantity 1820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- MAXIFLEX Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip on Palm/Fingers, Small, Gray, Pair, 12PK (34-874/S)
- ARIAT FR Full Zip Hoodie, Men's, S, Black, Regular (10023974)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-10)
- GHS SAFETY Label, Exclamation Mark, Gloss, PK1120 (GHS1214)
- GHS SAFETY Label, Exploding Bomb, Gloss Paper, PK1120 (GHS1210)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- GHS SAFETY Label, Gas Cylinder, Gloss Paper, PK1820 (GHS1226)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- Ghs Safety Equipment & Container Labels