Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Ghs Safety
Lab Identification Label, Red, Labels/Roll: 400 (Discontinued)
Mfr # GHS1280LP
Zoro # G4927063
This Product is Discontinued
Key Features
- Printer Series Compatibility Laser Printers
- For Use With QuickLabel Systems
- Color Red
- Width 4-1/4"
- Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1280LP
- Zoro # G4927063
- Country of Origin Canada
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4-1/4" |
Length | 5-1/2" |
Height | 5-1/2" |
Sheet Width | 8 1/2 in |
Label Width | 4 1/4 in |
Label Height | 5 1/2 in |
Sheet Size | 8 1/2 in x 11 in |
Label Size (HxW) - Preprinted Precut General Purpose | 5 1/2 in x 4 1/4 in |
Sheet Length | 11 in |
Sheet Size - Preprinted Precut General Purpose | 8 1/2 in x 11 in |
Description
Precut Label Sheet, For Print Method Laser, Label Color Red, White, Label Finish Matte, Label Height 5 1/2 in, Label Material Paper, Label Width 4 1/4 in, Printer Series Compatibility Laser Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Controlled Substance Decanter labeling, Indoor/Outdoor Usage Indoor, Label Media Format Precut Sheet, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.