Shop All Chemical and Hazmat Reference Materials
Ghs Safety
Information Center, Chemical/Hazmat
Mfr # GHS1001
Zoro # G3933885
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Training and Reference Material Subject Chemical Safety
- Safety Training and Reference Material Title Chemical/HAZMAT Training
- Language English
- Provides Compliance with Globally Harmonized System
- Includes (2) 1-1/2 in Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1001
- Zoro # G3933885
- UPC # 057003316010
- Country of Origin Canada
- Category Chemical and Hazmat Reference Materials
Dimensions
Width | 24 in |
Depth | 4 1/2 in |
Video Length | No Video |
Height | 36 in |
Overall Width | 24 in |
Overall Depth | 4 1/2 in |
Overall Height | 36 in |
Description
Information Center, Binder Holder Material Plastic, Binder Ring Size 1 1/2 in, Document Storage Component Color White, Hazard Communication Standard GHS, Included Hardware (2) 1 1/2 in Binders, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Holder with Sign, Number of Binders Included 2, Overall Depth 4 1/2 in, Overall Height 36 in, Overall Width 24 in, Preprinted Text Safety Data Sheets, Product Type Information Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Blue (463943)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-06-010)
- BANNER STAKES Magnetic Belt Barrier, Danger Keep Out, Rd (MH5009)
- GHS SAFETY SDS Binder, With A-Z Dividers (GHS1049)
- GHS SAFETY Wallet Card, Chemical/HAZMAT Trng, PK50 (GHS1015)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1003)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- GHS SAFETY SDS Binder With A-Z Dividers (GHS1008)
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1004)
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- Ghs Safety Emergency Preparedness & Safety Training