Shop All Safety Training and Reference Materials
Ghs Safety
GHS Center, English
Mfr # GHS1012
Zoro # G4548467
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Safety Data Sheets
- Format Plastic/Metal
- Regulations Covered HazCom 2012 (GHS)
- Language English
- Provides MSDS Storage and Organization
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghs Safety
- MFR # GHS1012
- Zoro # G4548467
- UPC # 057003331013
- Country of Origin Canada
- Category Safety Training and Reference Materials
Dimensions
Depth | 4 1/2 in |
Width | 18 in |
Video Length | No Video |
Height | 24 in |
Overall Depth | 4 1/2 in |
Overall Width | 18 in |
Overall Height | 24 in |
Details
Item | GHS Center |
Subject Matter | Safety Data Sheets |
Format | Plastic/Metal |
Regulations Covered | HazCom 2012 (GHS) |
Language | English |
Provides | MSDS Storage and Organization |
Safety Training and Reference Material Title | GHS Hazcom Regulation Reference |
Safety Training and Reference Material Subject | Globally Harmonized System |
Hazard Communication Standard | GHS |
Mounting Hardware Included | No |
Standards | HazCom 2012 (GHS) |
Station Color | Red, White |
Product Type | Information Center |
Mounting Style | Wall-Mount |
Document Storage Component Color | White |
Description
GHS Center, Document Storage Component Color White, Hazard Communication Standard GHS, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 4 1/2 in, Overall Height 24 in, Overall Width 18 in, Product Type Information Center, Station Color Red, White, Subject Matter Safety Data Sheets, Standards HazCom 2012 (GHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (300YB4)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- MARCOM Supported Scaffolding Construction DVD (V0000749ET)
- MARCOM Hand and Power Tool Safety DVD (V0000449EM)
- LEARNLAB Training Classroom Eqiupment (CLSRM BUNDLE -1782)
- MARCOM Marcom Training Booklet: Industrial Ergonomics, Includes One-Page Quiz, English/Spanish, PK15 (B000ERG0EM)
- J.J. KELLER Safety Training Program, 20 min. Run Time (48467)
- JJ KELLER DVD Training Program, 1" D, 1" H, PK10 (43262)
- J.J. KELLER Video Training Book, English/Spanish (56120)
- Ghs Safety Emergency Preparedness & Safety Training