Shop All Portable Gas Heaters
Ghp Group
Liquid Propane Tank Top Heater - 30K BTU
Mfr # TT30CDGP
Zoro # G408826940
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tip Switch, Support Leg, Safety Shut-Off Valve
- Width 6-7/16 in
- Length 17-1/2 in
- Height 15-1/2 in
- Heater Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghp Group
- MFR # TT30CDGP
- Zoro # G408826940
- UPC # 872076018421
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 6-7/16 in |
Length | 17-1/2 in |
Height | 15-1/2 in |
Details
Includes | Tip Switch, Support Leg, Safety Shut-Off Valve |
Heater Voltage | 115 |
Description
This radiant double tank top heater provides an adjustable heat angled feature for the use of multiple directions as well as allows 9,000 BTU's to 30,000 BTU's in a 25 feet radius. It is designed to disperse heat in concentrated areas. Runtimes for one burner assembly on a 20 lb. tank are 48 hours at 9,000K, 33 hours at 13,000K, and 28 hours at 15,000K. Runtimes for two burners on a 20 lb. tank are 24 hours at 18,000K, 16 hours at 26,000K, and 14 hours at 30,000K. Propane Tank Not Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (3C308)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (45C663)
- YORK Blower Assy with Wheel, Shaft, Bearings (S1-026-23848-700)
- WILLIAMS COMFORT PRODUCTS Pilot Assembly, NG (P323074)
- WORLD MARKETING OF AMERICA World Marketing 40 000 BTU Forced Air LP Heater GFA40-FA40DLX (GFA40/FA40DLX)
- L.B. WHITE Portable Forced Air Gas Heater, 120V AC, 1 Phase (CP400DF)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- SURE FLAME Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 46 in L (S405)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- Ghp Group Heaters & Furnaces