Shop All Plumbing Parts
Ghp
GHP 4927752 15 lbs Pleasant Hearth Lava Rock for Natural Gas
Mfr # 4927752
Zoro # G904108052
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghp
- MFR # 4927752
- Zoro # G904108052
- UPC # 872076001263
- Country of Origin Unknown
- Category Plumbing Parts
Description
15 lbs Pleasant Hearth Lava Rock for Natural Gas
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Container Size: 15 lbs
- Safe for Cooking: No
- Indoor Or Outdoor: Indoor
- Fuel Compatibility: Natural Gas
- Burn Time: 1 hr.
- Heat Rating: 0 BTU
- Country of Origin: United States of America
- Weight: 4.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 5" L SS Metal Expansion Joint (EJSSWNP0200)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1141)
- CAMPBELL Relief Valve, 3/4 x 1/2 In, 75 psi, Brass (RV3NLF)
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- ZURN Trap Extension (JP2700-35-6-EXT)
- GILMOUR Gilmour 7684871 0.75 in. Rubber Hose Washer Female; Pack of 12 (7684871)
- CAMCO Drinking Wtr Hose 25' (22833)
- ZURN Z1341-BOX for Z1341 Hydrant (Z1341-BOX)
- ASCO Rebuild Kit (304065)
- ACORN CONTROLS Round Bubbler, Hemispherical (4025-051-001)
- RINNAI 2" Condensing Flex Termination Kit (184470NPP)
- Ghp Plumbing Parts & Accessories