Shop All Poster & Presentation Boards
Ghostline
Poster Board Kit, 5 Assorted Colors, 14x22, 13 Pieces Per Kit, PK3
Mfr # PCAR12097
Zoro # G4108970
product price: $24.49
/pk 3, $8.16/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paper
- Recommended Grade Grade K+
- Includes 36 poster boards, 3 stencil set
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghostline
- MFR # PCAR12097
- Zoro # G4108970
- UPC # 194629109982
- Country of Origin India
- Category Poster & Presentation Boards
Details
Color | Assorted |
Material | Paper |
Recommended Grade | Grade K+ |
Includes | 36 poster boards, 3 stencil set |
Recommended Age | 5+ Years |
Description
This Ghostline® Poster Board Kit contains everything you need to create professional looking posters, charts or displays. Each set includes eight sheets of white poster board, four sheets of neon poster board (Neon Yellow, Neon Orange, Neon Green and Neon Pink), plus a 2" stencil sheet that includes letters, numbers and symbols. Sold as 3 sets for a total of 39 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Low Halogen, White Color Family, 12PK (XSCLH-50)
- FELLOWES Laminating Pouches, 3mil, 11.5x9, PK100 (52454)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL1197PIII)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 8", Kraft, 25/Bundle (11R382)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- ROOMFACTORY Bazic 22" X 28" Magenta Poster Board Case of 25 (RO975916)
- SCHOOL SMART BOARD WHITE POSTER 22X28 PACK OF 25 PK (PX5405SS-5987)
- PACON CORPORATION Pacon® Heavyweight Tagboard, 24"W x 36"H, White, 100/Pack (5226)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- PACON Pacon, FOUR-PLY RAILROAD BOARD, 22 X 28, BRIGHT WHITE, 100PK (5460)
- Ghostline Poster & Presentation Boards