Shop All Solar Panels
Ghost Controls
Monocrystalline Solar Panel, 30 W
Mfr # AX30
Zoro # G508384845
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 30 W
- Cell Type Monocrystalline
- Overall Width 23-3/4 in
- Overall Height 13-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghost Controls
- MFR # AX30
- Zoro # G508384845
- UPC # 855615006547
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 23-3/4 in |
Overall Height | 13-5/8 in |
Details
Item | Solar Panel |
Maximum Power Point | 30 W |
Cell Type | Monocrystalline |
Description
Some installations are unable to reach an AC power point within 1000 ft of the gate opener installation Some customers do not wish to incur the expense, time and labor necessary to trench over long distances up to 1000 ft and bury the low voltage wire inside of PVC conduit from your AC transformer to gate operator control box Solar power adds flexibility to installing a gate opener system Many installations in the United States are eligible for FederalLocal tax credits Your gate installation may utilize up to three 10 W Ghost Controls solar panels connected in parallel or one 30 W panel to maximize your charging potential
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTIS SNAP 125/250V-AC 250V-DC OTHER SWITCH (3R-022-AFC)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- GE Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990158)
- ECOFLOW Monocrystalline Solar Panel, 110 W, 18.4V DC, 6 A, MC4 (EFSOLAR110N)
- FLEXSOLAR Monocrystalline Solar Panel, 20 W, 19.8V DC, 1.0 A (E20)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990138)
- ECOFLOW Monocrystalline Solar Panel, 160 W, 18.2V DC, 8.8 A, MC4 (EFSOLAR160W)
- FLEXSOLAR Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC (E40)
- Ghost Controls Solar Panels