Shop All Candy
Ghirardelli
Milk Chocolate and Caramel Chocolate Squares, 902 oz Packs, PK2, 2PK
Mfr # 62242
Zoro # G207361208
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Milk Chocolate & Caramel
- Capacity 9.02 oz
- Features Contains Dairy, Contains Nuts
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghirardelli
- MFR # 62242
- Zoro # G207361208
- UPC # 747599322426
- Country of Origin United States
- Category Candy
Details
Flavor | Milk Chocolate & Caramel |
Item | Candy |
Capacity | 9.02 oz |
Features | Contains Dairy, Contains Nuts |
Packing Type | Bag |
Description
Milk Chocolate and Caramel are a classic combination to the likes of peanut butter and jelly or cream cheese and bagels However, classics can always be improved upon, and Ghirardelli is the one to do it The Ghirardelli Milk Chocolate Caramel Squares feature the finest quality beans to ensure the milk chocolate exterior is smooth and creamy, with exquisitely buttery caramel that will melt in your mouth the moment you bite in to the filling With each square individually wrapped, fill the office candy jar or your dish at home with this gourmet treat
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Motor - 120V (2162691-S)
- ATLAS METAL Thermostat Knob (600008)
- AVANTI 36 in. Compact Kitchen, White (CK3616)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Tropical Cooler, 50 PK (159015309)
- GHIRARDELLI Ghirardelli White Mocha Frappe 3.12lbs Can, PK6 (66209)
- GHIRARDELLI Ghirardelli Dark Coating Wafer 25lbs (62404)
- GHIRARDELLI Ghirardelli Unsweetened Cocoa Powder 8 oz. Pouch, PK6 (61703)
- GHIRARDELLI Ghirardelli Assorted Chocolate 60% Cacao Square 15.77 oz., PK6 (62273)
- GHIRARDELLI Ghirardelli Chocolate Premium Sauce Black Label 87.3 oz. Pouch, PK6 (62096)
- GHIRARDELLI Ghirardelli Sweet Ground White Chocolate Flavor 3.12lbs, PK6 (62038)
- AWAKE Caffeinated Caramel Chocolate Bites, 058 oz Bars, PK50, 50PK (00453U)
- Ghirardelli Snacks & Sweets