Shop All Dry Erase Boards
Ghent
Wood Frame Non-Magnetic Whiteboard, 24in x 36in
Mfr # M2W-23-1
Zoro # G5223015
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Brown
- Material medium density fiberboard (mdf, carb compliant)
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # M2W-23-1
- Zoro # G5223015
- UPC # 14935300180
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | White, Brown |
Material | medium density fiberboard (mdf, carb compliant) |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Ghent's Non-Magnetic Whiteboard is an affordable alternative to porcelain and painted steel whiteboards. The environmentally friendly clear coat writing surface writes and erases beautifully with the proper care. The dry erase surface is laminated to 0.25" hardboard to provide additional durability for use in your home, office or institution. Each board comes in our handmade wood frame. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's Non-Magnetic Whiteboard carries a 10-year warranty, is 100% biodegradable and made in the USA. Measures 24" x 36".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- OPTIMA SCALES Optima Scales OP-925A-40000 Heavy-Duty Crane Scale - 40000 lbs x 20 lb. LED Display (OP-925A-40000)
- UNI-BALL UniPaint PX21 OilBased Fine Point Marker, Green (UBC63704)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- GHENT 48-1/2"x96-1/2" Magnetic Porcelain Dry Erase Projection Board, Matte (PRM1-48-4)
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte (GRPM213S-34)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- GHENT 48"x48" Glass Dry Erase Board, Wall Mounted, White (HMYSN44WH)
- GHENT Reversible Magnetic Porcelain Whiteboard with Satin Aluminum Frame and Stand, 36 x 48, White Surface (ARM1M143)
- LEARNING ADVANTAGE Learning Advantage Plastic Framed Metal Whiteboard, 9.5 x 13, Set of 4 (90564)
- Ghent Dry Erase Boards