Shop All Display Cases
Ghent
Wall or Top Display Case 36x30x14, Cordovan
Mfr # 894M-WB-C
Zoro # G7090277
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cordovan
- Frame Color Cordovan
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 894M-WB-C
- Zoro # G7090277
- UPC # 14935711320
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 36 in |
Details
Item | Wall or Top Case,36x30x14,White,Cordovan |
Color | Cordovan |
Frame Color | Cordovan |
Description
Wall or Top Case,36x30x14,White,Cordovan
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- PACKAGING OF AMERICA Cardboard Corrugated Shelf Bin Divider, White, 10 in L, 6 1/4 in, 8 1/4 in W, 2 in H, 100 PK (1W864)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Display Rack in Blue (700405-BLU)
- Ghent Display Cases