Shop All Display Cases
Ghent
Wall Mounted Display Case, Honey Maple, Shelf Capacity (Lbs.): 20
Mfr # 894M-PB-H
Zoro # G0936851
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30
- Length (In.) 36
- Depth (In.) 14
- Shelf Capacity (Lbs.) 20
- Color Honey Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 894M-PB-H
- Zoro # G0936851
- UPC # 14935711306
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 30 |
Length (In.) | 36 |
Depth (In.) | 14 |
Details
Item | Wall-Mounted Display Case |
Shelf Capacity (Lbs.) | 20 |
Color | Honey Maple |
Includes | Built-In Lock, (1) Full Length Glass Shelf, (2) Supports per Shelf |
Backing | Plaque Fabric |
Material | Hardwood |
Series | Heirloom 894 |
Description
Wall Mounted Display Case,Honey Maple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBPBL)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (800XH8)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 20"D x 20"H (BKTM03X20X20MOPBL)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 41 1/2 in D, Yellow (PSB5X042YW)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-ORG-2PK)
- Ghent Display Cases