Shop All Display Cases
Ghent
Wall Mounted Display Case, Honey Maple
Mfr # 894M-MB-H
Zoro # G0936772
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 30 in
- Length (In.) 36 in
- Depth (In.) 14 in
- Shelf Capacity (Lbs.) 20 lb
- Color Honey Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 894M-MB-H
- Zoro # G0936772
- UPC # 14935711276
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 30 in |
Length (In.) | 36 in |
Depth (In.) | 14 in |
Details
Item | Wall-Mounted Display Case |
Shelf Capacity (Lbs.) | 20 lb |
Color | Honey Maple |
Series | Heirloom 894 |
Material | Hardwood |
Includes | (1) Full Length Glass Shelf, (2) Supports per Shelf, Built-In Lock |
Backing | Mirror |
Description
Wall Mounted Display Case,Honey Maple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.5 in Pipe Size (2ZJ75)
- SCHOOL SMART STORAGE TRAY LID - 10-7/8 X 13-1/4 INCHES - TRANSLUCENT - EACH (62513S05C)
- BASCO Lid for EZ-E138 Container (EZ-E8DH)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- Ghent Display Cases