Shop All Bulletin Boards
Ghent
Vinyl Bulletin Board 18"x24", Silver
Mfr # 1618-193
Zoro # G6213271
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Board Material Fabric, Vinyl, Fiberboard
- Board Color Silver
- Frame Color Satin
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 1618-193
- Zoro # G6213271
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 24 in |
Overall Height | 18 in |
Details
Board Material | Fabric, Vinyl, Fiberboard |
Board Color | Silver |
Frame Color | Satin |
Frame Material | Aluminum |
Item | Vinyl Bulletin Board,18.0"x24.0",Silver |
Type | Bulletin Board |
Includes | Vinyl Bulletin Board with Aluminum Frame, Board Hangers |
Features | Washable, Durable |
Application | Indoor, Classroom |
Shape | Rectangle |
Description
Vinyl Bulletin Board,18.0 In.x24.0 In.,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- MSSC Marker Tips, 12 PK (F5-D)
- DETECTAMET Detectable Mechanical Pencil, 0.5mm 2B Point, PK10 (131-C100-I50)
- QUARTET Partition Hook, 2-1/2 in.H, 1-1/2 in.W, PK2 (7501)
- GHENT 1/8"Cork Roll 4 ft. x 36 ft. Bulletin Board (18RK436)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- GHENT Cork Bulletin Board 48"H x 96"W (AK48)
- GHENT Fabric Bulletin Board 18"x24", Black (TF18-95)
- GHENT Rubber Tack Roll 4x12 ft., Black (RRT16-412-BK)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- GHENT Fabric Bulletin Board 12"x48", Beige (TF14-90)
- Ghent Bulletin Boards