Shop All Bulletin Board & Classroom Decorations
Ghent
Time Out Board, Silver Frame
Mfr # GRPM312T-18
Zoro # G6135291
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White/Gray
- Frame Color Silver
- Dry Erase Surface Type Steel
- Dry Erase Surface Finish Matte
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # GRPM312T-18
- Zoro # G6135291
- UPC # 014935007195
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Dry Erase Height | 18 1/2 in |
Dry Erase Width | 24 1/2 in |
Details
Board Color | White/Gray |
Frame Color | Silver |
Dry Erase Surface Type | Steel |
Dry Erase Surface Finish | Matte |
Board Frame Material | Aluminum |
Dry Erase Product Grouping | Time Out Board |
Item | Time Out Board |
Mounting/Mobility Type | Wall Mounted |
Board Properties | Magnetic |
Description
Time Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Steel, Dry Erase Height 18 1/2 in, Dry Erase Width 24 1/2 in, Dry Erase Surface Finish Matte, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, Time Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- IDL PACKAGING 1/2" Serrated Open Seal, Polyester, PK100 (PET-O-12-M)
- 3M Highland„¢ Invisible Tape, 3/4" x 1000", 1" Core, 12/Pack (6200K12)
- BSC PREFERRED 24 x 20 x 12'' Corrugated Boxes, 10PK (S-4220)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- EUREKA Mickey Mouse Clubhouse® Mini Reward Charts + Stickers, PK3 (837036)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- EUREKA Peanuts® You Can Be Anything Bulletin Board Set (847683)
- EUREKA Dr. Seuss Welcome Go-Arounds, 8 Pieces (842660)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- Ghent Bulletin Board & Classroom Decorations