Shop All Bulletin Board & Classroom Decorations
Ghent
Time Out Board Dry-Erase Board 36"H
Mfr # GRPM212T-23
Zoro # G6135510
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White/Gray
- Frame Color Silver
- Dry Erase Product Grouping Time Out Board
- Board Frame Material Aluminum
- Dry Erase Surface Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM212T-23
- Zoro # G6135510
- UPC # 014935006877
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Dry Erase Width | 36 in |
Dry Erase Height | 24 in |
Details
Board Color | White/Gray |
Frame Color | Silver |
Dry Erase Product Grouping | Time Out Board |
Item | Time Out Board |
Board Frame Material | Aluminum |
Dry Erase Surface Finish | Matte |
Mounting/Mobility Type | Wall Mounted |
Board Properties | Magnetic |
Description
Time Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Matte, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, Time Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Paper Weigh Boat, Small, Brown, PK500 (HS120312)
- AMBIR Sheetfed Scanner - Portable - 3 Seconds Per Single-Sided Card In (PS667-AS)
- BROTHER Label Printer, Mac/PC, Scalable Font (PT P700)
- FROGGY'S FOG STINKY CHEESE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-STIN)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- GHENT Map Display Rail, 1in W x 6ft L (MR6-1)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- SCHOLASTIC TEACHING RESOURCES Early Science Concepts Bulletin Board Set (862624)
- PACON Standard Pocket Chart (20010)
- Ghent Bulletin Board & Classroom Decorations