Shop All Bulletin Board & Classroom Decorations
Ghent
Time Out Board Dry-Erase Board 24-1/2"H
Mfr # GRPM212T-18
Zoro # G6135529
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White/Gray
- Frame Color Silver
- Dry Erase Product Grouping Time Out Board
- Dry Erase Surface Finish Matte
- Dry Erase Height 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # GRPM212T-18
- Zoro # G6135529
- UPC # 014935006860
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Dry Erase Height | 18 1/2 in |
Dry Erase Width | 24 1/2 in |
Details
Board Color | White/Gray |
Frame Color | Silver |
Dry Erase Product Grouping | Time Out Board |
Dry Erase Surface Finish | Matte |
Item | Time Out Board |
Board Properties | Magnetic |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Description
Time Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Height 18 1/2 in, Dry Erase Width 24 1/2 in, Dry Erase Surface Finish Matte, Board Frame Material Aluminum, Frame Color Silver, Board Color White/Gray, Time Out Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Paper, Ltr, Vitality, We, 92B Pk (XER3R02047RM)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97033)
- GHENT Hold-Up™ Display Rails, 18in, Silver, PK6 (H18-6)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- GHENT Map Display Rail, 1in W x 6ft L (MR6-1)
- TEDCO TOYS Tedco Toys 56001 Rattleback (56001)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- FADELESS Bulletin Board Art Paper Roll, Brown, 24in x 60ft (0057027)
- TEACHER CREATED RESOURCES What is Your Mindset? Bulletin Board Set (8882)
- Ghent Bulletin Board & Classroom Decorations