Shop All Display Cases
Ghent
Table Top Display Case with Sliding Door 60x10x30, Satin
Mfr # 3160SD-SN-LB
Zoro # G7039028
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,680.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3160SD-SN-LB
- Zoro # G7039028
- UPC # 14935714833
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Table Top,4 Leg Cs,60x10x30,SldgDr,Satin |
Frame Color | Satin |
Description
Table Top,4 Leg Cs,60x10x30,SldgDr,Satin
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 3 3/4 in L, 3 3/4 in W, 4 3/8 in H, 6 PK (41440)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, 23 5/8 in L, Green (AF2416-10 Green)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- TRESTON Pegboard Kit, Steel, Blue (C52007103)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- Ghent Display Cases