Shop All Display Cases
Ghent
Table Top Display Case with Sliding Door 48x10x24, Bronze
Mfr # 3148SD-BZ-LB
Zoro # G7059976
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 3148SD-BZ-LB
- Zoro # G7059976
- UPC # 14935714789
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Table Top,4 Leg Cs,48x10x24,SldgDoor,Brz |
Frame Color | Bronze |
Description
Table Top,4 Leg Cs,48x10x24,SldgDoor,Brz
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Gray (L-3230 MED GREY)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-02)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244836-2K195)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- Ghent Display Cases