Shop All Display Cases
Ghent
Table Top Display Case 48x10x24, Hinged Door, Satin
Mfr # 3148HT-SN-LB
Zoro # G7055189
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 3148HT-SN-LB
- Zoro # G7055189
- UPC # 14935714772
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Table Top,4 Leg Cs,48x10x24,Hinged,Satin |
Frame Color | Satin |
Description
Table Top,4 Leg Cs,48x10x24,Hinged,Satin
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 16-1/2 in W, 11 in H, Blue (QUS270BL)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- ECONOCO Acrylic Display Cube, 8" x 8" x 8", PK6 (FF/DC0810)
- Ghent Display Cases