Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, White, Satin
Mfr # 376WB-SN-BK
Zoro # G7086086
product price: $2,797.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,797.99
Free 30-Day Returns
Key Features
- Color Black
- Frame Color Satin
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376WB-SN-BK
- Zoro # G7086086
- UPC # 14935775421
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,White,Satn,Black |
Color | Black |
Frame Color | Satin |
Description
Spirit FlrCs,72x72x16,White,Satn,Black
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- Ghent Display Cases