Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, White, Champange
Mfr # 376WB-GD-PE
Zoro # G7073635
product price: $2,643.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,643.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376WB-GD-PE
- Zoro # G7073635
- UPC # 14935775629
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Whte,Champg,Purple |
Color | Purple |
Description
Spirit FlrCs,72x72x16,Whte,Champg,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tension Ball Latch, Mounting Brackets (2134)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (PB54-3 Green)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- FASCINATIONS DISPLAY RACK 3T COUNTER (MMDWRS)
- Ghent Display Cases