Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, White, Champange
Mfr # 376WB-GD-MN
Zoro # G7064480
product price: $2,697.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,697.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376WB-GD-MN
- Zoro # G7064480
- UPC # 14935775537
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Whte,Champg,Maroon |
Color | Maroon |
Description
Spirit FlrCs,72x72x16,Whte,Champg,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- Ghent Display Cases