Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, White, Bronze
Mfr # 376WB-BZ-OR
Zoro # G7164039
product price: $2,642.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,642.99
Free 30-Day Returns
Key Features
- Color Orange
- Frame Color Bronze
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376WB-BZ-OR
- Zoro # G7164039
- UPC # 14935775582
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,White,Brnz,Orange |
Color | Orange |
Frame Color | Bronze |
Description
Spirit FlrCs,72x72x16,White,Brnz,Orange
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5-3/4 in L, 3 in W, 3 in H, 50 PK (DSB101/103/105)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2424)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 61 1/4 in H x 37 in W, 8 Shelves, Blue (3-332SSB)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-WHT)
- Ghent Display Cases