Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, Plaque, Satin
Mfr # 376PB-SN-RY
Zoro # G7159811
product price: $2,730.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,730.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376PB-SN-RY
- Zoro # G7159811
- UPC # 14935775391
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Plaque,Satn,RylBlu |
Frame Color | Satin |
Description
Spirit FlrCs,72x72x16,Plaque,Satn,RylBlu
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Ash Gray (SHE15930)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- HONEY-CAN-DO Crystal Cut Dress Hanger, Clear, PK8 (HNG-01438)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- Ghent Display Cases