Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, Plaque, Champange
Mfr # 376PB-GD-OR
Zoro # G7052696
product price: $2,563.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,563.99
Free 30-Day Returns
Key Features
- Color Orange
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376PB-GD-OR
- Zoro # G7052696
- UPC # 14935775292
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Plaq,Champg,Orange |
Color | Orange |
Description
Spirit FlrCs,72x72x16,Plaq,Champg,Orange
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Bracket Shelf Support 12In (1164XBJ)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- KNAPE & VOGT Draw Rear MNT Bracket (1805-101P)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (ECB-1050-003)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- Ghent Display Cases