Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, Plaque, Bronze
Mfr # 376PB-BZ-NY
Zoro # G7153295
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,631.99
Free 30-Day Returns
Key Features
- Color Navy
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 376PB-BZ-NY
- Zoro # G7153295
- UPC # 14935775254
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Plaque,Brnz,Navy |
Color | Navy |
Description
Spirit FlrCs,72x72x16,Plaque,Brnz,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- Ghent Display Cases