Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, Plaque, Bronze
Mfr # 376PB-BZ-MN
Zoro # G7133351
product price: $2,781.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,781.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376PB-BZ-MN
- Zoro # G7133351
- UPC # 14935775223
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Plaque,Brnz,Maroon |
Color | Maroon |
Description
Spirit FlrCs,72x72x16,Plaque,Brnz,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Upright, Blue, 16 Gauge (RTFBP042192F01PB)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- Ghent Display Cases