Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, Plaque, Bronze
Mfr # 376PB-BZ-KG
Zoro # G7090785
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,643.99
Free 30-Day Returns
Key Features
- Frame Color Bronze
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 376PB-BZ-KG
- Zoro # G7090785
- UPC # 14935775193
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Plaque,Brnz,KlyGrn |
Frame Color | Bronze |
Description
Spirit FlrCs,72x72x16,Plaque,Brnz,KlyGrn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Workbench Top, Steel, 60x24 in., Straight (FKWT6024S)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- SHUTER Flip Out Parts Bin, 8 (1010017)
- 80/20 Cheater Pipe (6005)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- Ghent Display Cases