Shop All Display Cases
Ghent
Spirit Floor Display Case 72x72x16, Mirror, Bronze
Mfr # 376MB-BZ-PE
Zoro # G7167225
product price: $2,563.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,563.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 72 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 376MB-BZ-PE
- Zoro # G7167225
- UPC # 14935775018
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 72 in |
Details
Item | Spirit FlrCs,72x72x16,Mirror,Brnz,Purple |
Color | Purple |
Backing | Mirror |
Description
Spirit FlrCs,72x72x16,Mirror,Brnz,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLSIDE 24X20X12 Gray Tote W/Lid (TOTE BOX-GREY)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 108 lb, 1.09 cu ft, Solid Steel (DH-109E)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Green (QUS270GN)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- Ghent Display Cases