Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, White, Satin
Mfr # 375WB-SN-NY
Zoro # G7065180
product price: $2,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Color Navy
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375WB-SN-NY
- Zoro # G7065180
- UPC # 14935774677
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,White,Satn,Navy |
Color | Navy |
Frame Color | Satin |
Description
Spirit FlrCs,60x72x16,White,Satn,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX11)
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6SC6478-4CL)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- VULCAN INDUSTRIES ENDCAP DSPLY MTL BLACK 64in. (1021891-03)
- Ghent Display Cases