Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, White, Satin
Mfr # 375WB-SN-MN
Zoro # G7073547
product price: $2,382.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,382.99
Free 30-Day Returns
Key Features
- Color Maroon
- Frame Color Satin
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375WB-SN-MN
- Zoro # G7073547
- UPC # 14935774646
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,White,Satn,Maroon |
Color | Maroon |
Frame Color | Satin |
Description
Spirit FlrCs,60x72x16,White,Satn,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- AKRO-MILS Storage Cabinet with 44 Drawers, Polystyrene, 15.8" H x 6.4" D (AKM10144)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-220-32CL)
- ORBIS Blue Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Blue)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinning Rack w/ Wheels Clear Frost 16"W x 60"H (700253-BLK)
- Ghent Display Cases