Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, White, Champange
Mfr # 375WB-GD-MN
Zoro # G7052276
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,292.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 375WB-GD-MN
- Zoro # G7052276
- UPC # 14935774639
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Whte,Champg,Maroon |
Color | Maroon |
Description
Spirit FlrCs,60x72x16,Whte,Champg,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- PROTEKTIVE PAK Cardboard ESD Conductive Lid, Black, 24 1/4 in L, 13 3/8 in W, 2 1/4 in H (37552)
- EASY LIVING Basket, Plastic, 8 x 20 x 4", White (01000899)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025BL)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- Ghent Display Cases