Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, White, Champange
Mfr # 375WB-GD-KG
Zoro # G7120289
product price: $2,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375WB-GD-KG
- Zoro # G7120289
- UPC # 14935774608
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Whte,Champg,KlyGrn |
Description
Spirit FlrCs,60x72x16,Whte,Champg,KlyGrn
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D (19909BLK)
- AKRO-MILS Black Plastic Divider, Divider W (41410)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- Ghent Display Cases