Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Plaque, Satin
Mfr # 375PB-SN-NY
Zoro # G7045809
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,374.99
Free 30-Day Returns
Key Features
- Color Navy
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 375PB-SN-NY
- Zoro # G7045809
- UPC # 14935774370
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Plaque,Satn,Navy |
Color | Navy |
Description
Spirit FlrCs,60x72x16,Plaque,Satn,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB803YL)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 14" Diameter Bowl Bin and Extension Arm for Sky Tower Unit (300272)
- Ghent Display Cases