Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Plaque, Satin
Mfr # 375PB-SN-MN
Zoro # G7129836
product price: $2,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375PB-SN-MN
- Zoro # G7129836
- UPC # 14935774349
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Plaque,Satn,Maroon |
Color | Maroon |
Description
Spirit FlrCs,60x72x16,Plaque,Satn,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 20 compartments, Plastic, 4.13" H x 8.88 in W (112000)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (30270RED)
- CPP S60x6 Female Buttress C/W x 1 Part A Camlock Adapter, CMA/10UD/027 (B700429)
- MILWAUKEE TOOL PACKOUT Tool Case, 10 Compartments, 16-3/8 in W x 16-1/4 in D x 2-1/2 in H, Red (48-22-8431)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- Ghent Display Cases