Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Plaque, Champange
Mfr # 375PB-GD-PE
Zoro # G7059580
product price: $2,292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,292.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375PB-GD-PE
- Zoro # G7059580
- UPC # 14935774424
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Plaq,Champg,Purple |
Color | Purple |
Description
Spirit FlrCs,60x72x16,Plaq,Champg,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lite T-Slot Profile 1.5" X 1.5" X 242" (1503-LS-242)
- SUNNYSIDE 5 Gal Empty Lid (00463)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (7B491)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- Ghent Display Cases