Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Plaque, Champange
Mfr # 375PB-GD-NY
Zoro # G7067807
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,292.99
Free 30-Day Returns
Key Features
- Color Navy
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 375PB-GD-NY
- Zoro # G7067807
- UPC # 14935774363
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Plaq,Champg,Navy |
Color | Navy |
Description
Spirit FlrCs,60x72x16,Plaq,Champg,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Tote, Dark Indigo Metallic, 36 7/8 in L, 21 13/64 in W, 18 19/64 in H (RMRT400001)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- CON-TACT BRAND Duraliner Diamond Shelf Liner, Clear 24"x10 Ft., PK6 (10F-CL5P10-06)
- NATIONAL HARDWARE Hook Rack Satin Nickel (S827-147)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- Ghent Display Cases