Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Plaque, Champange
Mfr # 375PB-GD-MN
Zoro # G7127821
product price: $2,292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,292.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375PB-GD-MN
- Zoro # G7127821
- UPC # 14935774332
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Plaq,Champg,Maroon |
Color | Maroon |
Description
Spirit FlrCs,60x72x16,Plaq,Champg,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC CAMLOCK PAWL (G070-70019823)
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- ECONOCO Glass Shelf, 10" x 48", PK5 (SHGL1048)
- Ghent Display Cases