Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Mirror, Satin
Mfr # 375MB-SN-RY
Zoro # G7077677
product price: $2,292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,292.99
Free 30-Day Returns
Key Features
- Frame Color Satin
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375MB-SN-RY
- Zoro # G7077677
- UPC # 14935774196
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Mirror,Satn,RylBlu |
Frame Color | Satin |
Backing | Mirror |
Description
Spirit FlrCs,60x72x16,Mirror,Satn,RylBlu
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AZAR DISPLAYS Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H (700775-GRE)
- Ghent Display Cases