Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Mirror, Satin
Mfr # 375MB-SN-PE
Zoro # G7140878
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Color Purple
- Width 60 in
- Backing Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ghent
- MFR # 375MB-SN-PE
- Zoro # G7140878
- UPC # 14935774134
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Mirror,Satn,Purple |
Color | Purple |
Backing | Mirror |
Description
Spirit FlrCs,60x72x16,Mirror,Satn,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Divider, Pk25 (D5011/25P)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-PNK)
- Ghent Display Cases