Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Mirror, Satin
Mfr # 375MB-SN-NY
Zoro # G7056780
product price: $2,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Color Navy
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375MB-SN-NY
- Zoro # G7056780
- UPC # 14935774073
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Mirror,Satn,Navy |
Color | Navy |
Backing | Mirror |
Description
Spirit FlrCs,60x72x16,Mirror,Satn,Navy
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- REV-A-SHELF Rev-A-Shelf Value Line Sliding Valet Rod for Custom Closet Systems (CVL-12-CR)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Counter Display Case 40"H x 48"L x 20"D, Merchandiser Series, Walnut (2010-4-BZ-WV)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- Ghent Display Cases