Shop All Display Cases
Ghent
Spirit Floor Display Case 60x72x16, Mirror, Bronze
Mfr # 375MB-BZ-PE
Zoro # G7125356
product price: $2,333.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,333.99
Free 30-Day Returns
Key Features
- Color Purple
- Backing Mirror
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 375MB-BZ-PE
- Zoro # G7125356
- UPC # 14935774110
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 60 in |
Details
Item | Spirit FlrCs,60x72x16,Mirror,Brnz,Purple |
Color | Purple |
Backing | Mirror |
Description
Spirit FlrCs,60x72x16,Mirror,Brnz,Purple
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- REV-A-SHELF Rev-A-Shelf Sliding Valet Rod for Custom Closet Systems (CVR-12-CR)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- GHENT Display Case, 40X72X20, Dark Bronze, Package Quantity: 1 (2606-PB-BZ)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-WHT)
- Ghent Display Cases