Shop All Display Cases
Ghent
Spirit Floor Display Case 48x72x16, White, Champange
Mfr # 374WB-GD-MN
Zoro # G7071027
product price: $1,963.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,963.99
Free 30-Day Returns
Key Features
- Color Maroon
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ghent
- MFR # 374WB-GD-MN
- Zoro # G7071027
- UPC # 14935773731
- Country of Origin United States
- Category Display Cases
Dimensions
Width | 48 in |
Details
Item | Spirit FlrCs,48x72x16,Whte,Champg,Maroon |
Color | Maroon |
Description
Spirit FlrCs,48x72x16,Whte,Champg,Maroon
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC-4)
- KRUEGER Therma Level Gauge, Tank Depth 108", 2"NPT (H-2-108)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 2 in H (DV1025 XL)
- TRITON PRODUCTS 2-1/2 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81313)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- Ghent Display Cases